Buy more than* S$200* and get FREE SHIPPING

Ion Exchange Deionizer, Pre-processing Filter

Maximum Working Pressure (MPa)
0.5
...see all>
Product Options
ADD TO CART
Using Water Body Dimensions (Width x Depth x Height) (mm) Tube Operating Temperature Range (deg C) Size Weight (kg) Recommended Flow Rate (mL/min) Water Sampling Total Amount (L/cycle) Purity (M ohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Using Water Body Dimensions (Width x Depth x Height) (mm) Tube Operating Temperature Range (deg C) Size Weight (kg) Recommended Flow Rate (mL/min) Water Sampling Total Amount (L/cycle) Purity (M ohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 370x130x390 - 5-40 - - 90-200 600(+/-20%) - 1pc 1 MP-3 60529463 609.99 SGD
Shipped after 2018-04-27
Water or other associated water supply 370x130x360 each one phi1.4 inch IN OUT1.5mx 5 - 40 10 inches 5.5 (when water is not conducted) 60 - 130 400 (+/-20%) (Up to) 17, (average / 10 - 15) 1PC 1 MP-2 60529454 379.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products