Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Power Relay For General Use

5.00 (1)
...see all>
Product Options
ADD TO CART
RoHS Directive Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Coil Temperature Rise Level (degree C) Maximum Opreration Frequency Contact Arrangement Rated Current (mA) Protection Structure Contact Materials Weight (g) Minimum Adaptable Load Shape Coil Rated Voltage(V) Recovery Time Using Humidity (% RH) Operating Time Contact Resistance (mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Coil Temperature Rise Level (degree C) Maximum Opreration Frequency Contact Arrangement Rated Current (mA) Protection Structure Contact Materials Weight (g) Minimum Adaptable Load Shape Coil Rated Voltage(V) Recovery Time Using Humidity (% RH) Operating Time Contact Resistance (mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - AC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1set(10pc) 1 HL1-H-AC12V 48558493 209.99 SGD
Shipped after 2018-07-17
- - - - - - - - - - - - DC110 - - - - *[No return] You cannot return this product. For details, see FAQ. 1set(10pc) 1 HL1-HP-DC110V 48558536 239.99 SGD
Shipped after 2018-07-17
- - - - - - - - - - - - DC24 - - - - *[No return] You cannot return this product. For details, see FAQ. 1set(10pc) 1 HL2-HP-DC24V 48558764 189.99 SGD
Shipped after 2018-07-17
- - - - - - - - - - - - AC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1set(10pc) 1 HL2-HTM-AC12V 48558773 239.99 SGD
Shipped after 2018-07-17
- - - - - - - - - - - - DC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1set(10pc) 1 HL2-HTM-DC12V 48558798 189.99 SGD
Shipped after 2018-07-17
- - - - - - - - - - - - DC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1set(10pc) 1 HL2-HTM-DC12V-F 48558807 209.99 SGD
Shipped after 2018-07-17
- - - - - - - - - - - - AC24 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HL2-L-AC24V-F 48558816 -
Discontinued
[x]
- - - - - - - - - - - - DC24 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HL2-L-DC24V-F 48558825 48.99 SGD
Shipped after 2018-07-17
- - - - - - - - - - - - DC24 - - - - *[No return] You cannot return this product. For details, see FAQ. 1set(10pc) 1 HL1-HP-DC24V-F 48558545 129.99 SGD
Shipped after 2018-07-17
- - - - - - - - - - - - AC240 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HL2-H-AC240V 48558676 33.99 SGD
Shipped after 2018-07-17
- - - - - - - - - - - - DC110 - - - - *[No return] You cannot return this product. For details, see FAQ. 1set(10pc) 1 HL2-H-DC110V-F 48558685 239.99 SGD
Shipped after 2018-07-17
- - - - - - - - - - - - DC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HL1-H-DC12V-F 48558518 31.99 SGD
Shipped after 2018-07-17
- - - - - - - - - - - - AC115 - - - - *[No return] You cannot return this product. For details, see FAQ. 1set(10pc) 1 HL1-HP-AC115V 48558527 239.99 SGD
Shipped after 2018-07-17
- - - - - - - - - - - - AC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1set(10pc) 1 HL1-HTM-AC12V 48558563 169.99 SGD
Shipped after 2018-07-17
- - - - - - - - - - - - AC115 - - - - *[No return] You cannot return this product. For details, see FAQ. 1set(10pc) 1 HL1-H-AC115V 48558484 239.99 SGD
Shipped after 2018-07-17
- - - - - - - - - - - - AC24 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HL1-HTM-AC24V-F 48558572 31.99 SGD
Shipped after 2018-07-17
- - - - - - - - - - - - DC6 - - - - *[No return] You cannot return this product. For details, see FAQ. 1set(10pc) 1 HL2-H-DC6V 48558728 239.99 SGD
Shipped after 2018-07-17
- - - - - - - - - - - - AC240 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HL2-HP-AC240V-F 48558755 37.99 SGD
Shipped after 2018-07-17
- - - - - - - - - - - - AC240 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HL2-HTM-AC240V 48558782 30.99 SGD
Shipped after 2018-07-17
- - - - - - - - - - - - AC120 - - - - *[No return] You cannot return this product. For details, see FAQ. 1set(10pc) 1 HL1-HTM-AC120V 48558554 239.99 SGD
Shipped after 2018-07-17
- - - - - - - - - - - - AC115 - - - - *[No return] You cannot return this product. For details, see FAQ. 1set(10pc) 1 HL2-HP-AC115V 48558737 229.99 SGD
Shipped after 2018-07-17
- - - - - - - - - - - - AC120 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HL2-HP-AC120V-F 48558746 37.99 SGD
Shipped after 2018-07-17
- - - - - - - - - - - - AC24 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HL2-L-AC24V-F 25431936 8.99 SGD
Shipped after 2018-07-02
Correspondence -50 to +70 More than 100 80or less 20 times / min 2c 6.7/6(50/60Hz) Dust cover type AgsnO <sub> 2 </ sub> system About35 100mA, 5V, DC (reference value) - AC200 25ms or less (20 deg C) (No freezing No condensation) 5 to 85 25ms or less (20 deg C) 50 or less   1PC 1 HL2-H-AC200V-F 60529822 9.99 SGD
In stock
Correspondence -50 to +70 More than 100 80or less 20 times / min 2c 37 Dust cover type AgsnO <sub> 2 </ sub> system About35 100mA, 5V, DC (reference value) Plug-in type DC24 25ms or less (20 deg C) (No freezing No condensation) 5 to 85 25ms or less (20 deg C) 50 or less   1PC 1 HL2-H-DC24V-F 60529831 13.99 SGD
In stock
Correspondence -50 to +60 More than 100 80or less 20 times / min 2c 37 Dust cover type AgsnO <sub> 2 </ sub> system About35 100mA, 5V, DC (reference value) - DC24 25ms or less (20 deg C) (No freezing No condensation) 5 to 85 25ms or less (20 deg C) 50 or less   1PC 1 HL2-L-DC24V-F 60529865 13.99 SGD
In stock
Correspondence -50 to +60 More than 100 80or less 20 times / min 2c 6.7/6(50/60Hz) Dust cover type AgsnO <sub> 2 </ sub> system About35 100mA, 5V, DC (reference value) - AC200 25ms or less (20 deg C) (No freezing No condensation) 5 to 85 25ms or less (20 deg C) 50 or less   1PC 1 HL2-L-AC200V-F 60529856 12.99 SGD
In stock
Correspondence -50 to +60 More than 100 80or less 20 times / min 2c 13.4/12(50/60Hz) Dust cover type AgsnO <sub> 2 </ sub> system About35 100mA, 5V, DC (reference value) - AC100 25ms or less (20 deg C) (No freezing No condensation) 5 to 85 25ms or less (20 deg C) 50 or less   1PC 1 HL2-L-AC100V-F 60529847 12.99 SGD
In stock
Correspondence -50 to +70 More than 100 80or less 20 times / min 2c 13.4/12(50/60Hz) Dust cover type AgsnO <sub> 2 </ sub> system About35 100mA, 5V, DC (reference value) Plug-in type AC100 25ms or less (20 deg C) (No freezing No condensation) 5 to 85 25ms or less (20 deg C) 50 or less   1PC 1 HL2-H-AC100V-F 60529813 9.99 SGD
In stock
- - - - - - - - - - - - DC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1set(10pc) 1 HL1-H-DC12V 48558502 169.99 SGD
Shipped after 2018-07-17
- - - - - - - - - - - - DC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HL2-H-DC12V-F 48558694 37.99 SGD
Shipped after 2018-07-17
- - - - - - - - - - - - DC24 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HL2-H-DC24V 48558703 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Relay exchange of operation panel
5
From Japan
On 2016-07-01 16:31:01
Scheduled to be replaced this month
This review is about item#60529847.

Related Products