Buy more than* S$200* and get FREE SHIPPING

Gas Springs

4.55 (11)
Dimensions E (mm)
8.6
...see all
Product Options
ADD TO CART
Adapted Bracket Dimension D (phi mm) Maximum Length (mm) Dimension H (mm) Dimension A (mm phi) Weight (g) Dimension B (phi mm) Stroke (mm) Dimension K(mm) Dimension G(mm) Minimum Length (mm) Dimensions J (mm) Dimensions C (mm) Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Adapted Bracket Dimension D (phi mm) Maximum Length (mm) Dimension H (mm) Dimension A (mm phi) Weight (g) Dimension B (phi mm) Stroke (mm) Dimension K(mm) Dimension G(mm) Minimum Length (mm) Dimensions J (mm) Dimensions C (mm) Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
GSB8A, GSB8B, GSB8C, GSB8D, GSB8E 8.5 580 320.5 22 370 10 235.5 R10 R10 344.5 24 24   1PC 1 60538143 -
Discontinued
[x]
GSB6A 6.5 181 111 15 75 6 50 R8 R8 131 15 15   1PC 1 60537881 -
Discontinued
[x]
GSB6A 6.5 281 161 15 120 6 100 R8 R8 181 15 15   1PC 1 60538021 -
Discontinued
[x]
GSB6A 6.5 221 131 15 90 6 70 R8 R8 151 15 15   1PC 1 60537933 -
Discontinued
[x]
GSB8A,GSB8B,GSB8C,GSB8D,GSB8E 8.5 700 376 22 525 12.5 300 R10 R10 400 20 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 60538326 -
Discontinued
[x]
GSB6A 6.5 181 111 15 75 6 50 R8 R8 131 15 15   1PC 1 60537897 -
Discontinued
[x]
GSB8A,GSB8B,GSB8C,GSB8D,GSB8E 8.5 627 360 22 470 12.5 243 R10 R10 384 24 24   1PC 1 60538256 -
Discontinued
[x]
GSB6A 6.5 261 151 15 108 6 90 R8 R8 171 15 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 60537994 -
Discontinued
[x]
GSB8A,GSB8B,GSB8C,GSB8D,GSB8E 8.5 627 360 22 470 12.5 243 R10 R10 384 24 24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 60538247 -
Discontinued
[x]
GSB8A,GSB8B,GSB8C,GSB8D,GSB8E 8.5 670 376 22 500 12.5 270 R10 R10 400 24 24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 60538283 -
Discontinued
[x]
GSB6A 6.5 181 131 15 75 6 50 R8 R8 131 15 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 60537915 -
Discontinued
[x]
GSB6A 6.5 181 131 15 75 6 50 R8 R8 131 15 15   1PC 1 60537924 -
Discontinued
[x]
GSB6A 6.5 261 151 15 108 6 90 R8 R8 171 15 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 60537976 -
Discontinued
[x]
GSB8A,GSB8B,GSB8C,GSB8D,GSB8E 8.5 412 241 22 265 10 147 R10 R10 265 24 24   1PC 1 60538125 -
Discontinued
[x]
GSB8A,GSB8B,GSB8C,GSB8D,GSB8E 8.5 580 320.5 22 370 10 235.5 R10 R10 344.5 24 24   1PC 1 60538152 -
Discontinued
[x]
GSB8A,GSB8B,GSB8C,GSB8D,GSB8E 8.5 279 199 22 178 10 80 R10 R10 199 24 24   1PC 1 60538082 -
Discontinued
[x]
GSB8A,GSB8B,GSB8C,GSB8D,GSB8E 8.5 700 376 22 525 12.5 300 R10 R10 400 20 20   1PC 1 60538335 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
For flip-up door of the storeroom
5
From Japan
On 2017-02-22 21:03:44
When the size of each part to buy on top of the well-studied because it is written firm is no doubt. Quality is no complaint.
This review is about item#26236762.
Arm rise assist of
5
From Japan
On 2016-07-11 13:22:51
The rise of the long arm, safely hold over the assist.
This review is about item#60538046.
Opening and closing the aid of a tool box
4
From Japan
On 2016-06-24 07:22:01
There was no particular problem for the operation. Rest is strength, but this does not know to be used for a long time. In the Best From a price.
This review is about item#60538021.
Flip-up door of the stone oven
5
From Japan
On 2016-04-07 12:35:39
Smooth movement that was effective not be obtained flat repulsive force and the damper is a coil spring is perfect for the purpose, flip-up door of the street aim was completed.
This review is about item#60538265.
Large 40f yacht boom bank
5
From Japan
On 2015-10-22 00:00:16
Me to demonstrate the power of the expected. Although the wall thickness on the mounting parts are missing There is no problem in the operational. It is thanks
This review is about item#60538335.
Used for the opening and closing of the automatic step
5
From Japan
On 2015-05-16 06:11:21
Well matched to the use environment size pressure both, we are satisfied.
This review is about item#60537985.
The opening and closing of the glass door of the tractor cabin
4
From Japan
On 2015-04-16 22:01:00
Hello. Today, because I received the goods, I tried to immediately mounted. Broken gas shock of the rear window opening and closing part of the tractor cabin, this time, but I tried to buy, I, such as opening and closing unit such as a glass door is sufficient for weak gas shock compression. This time, I purchased two in the opening and closing of the rear window, but, after all, was enough with a single. Since the price basis was able to purchase at a price of about 1/4 of the genuine manufacturer we have been very satisfied. The shape of the attachment portion must check well, but next time, I think that also want to buy when broken.
This review is about item#60538161.
Opening and closing of the door
5
From Japan
On 2015-03-14 15:06:23
Dimensions, was both impeccable products hardness of the spring.
This review is about item#60537951.
Repair of flip-up gate
3
From Japan
On 2014-08-31 19:05:02
Have been described the dimensions of various places, I think it convenient to the selection. This time, it is my mistake, and I choose that are longer than what was originally attached, has become a necessary process in the body.
This review is about item#60538186.
Repair of furniture
4
From Japan
On 2014-05-29 14:08:36
Things are good, but the pressure could not be Unfortunately replace not enough this time. If the free-piston type degrees of freedom spread, shame to use. Pressure is I want you to higher to even out.
This review is about item#60537951.

Related Products