Buy more than* S$200* and get FREE SHIPPING

Tire Seal

4.57 (7)
Caution
For passenger car radial tire
Purpose
For passenger car radial tire
Compatible Flaw Holes (mm)
6
Patch Size (phi mm)
50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(8PC) 1 236J 60532586 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Tire repair of motorcycle
5
From Japan
On 2017-09-03 16:47:08
I think that it is okay if motorcycle puncture repair is chilling touring, it was basically destroyed. However, when I tried to apply this to a tire that was going to pierce the nail sticking and running about 1000 km, the tire which I threw was revived. With this, I can still run 1500 km, I feel I was profitable 36 thousand yen. It is a cheap product and the number is exactly great.
This review is about item#60532586.
Tire puncture repair
5
From Japan
On 2016-12-19 18:44:19
It is easier to insert into the punctured hole and easier to handle, so the repair time has become faster.
This review is about item#60532586.
bike
4
From Japan
On 2016-10-27 16:53:29
I used it because I punctured my nail with a motorcycle tire. I was able to use it without problems for more than 1 year. I do not need 8, so I am happy that there are inexpensive packages with a small number.
This review is about item#60532586.
Vehicle maintenance
4
From Japan
On 2016-06-17 17:31:45
It is for repairing the car puncture. Although it is this manufacturer from before, there is no problem
This review is about item#60532586.
Puncture repair
5
From Japan
On 2016-06-09 08:33:51
It is used for repairing the inside of the puncture of the rear tire of a large motorcycle. It seems that there is no problem so far for about 250 km after repair.
Puncture repair
4
From Japan
On 2016-06-07 14:42:39
Although repair of punk is few recently, since it will not be a job if there is no stock, we can order a small amount so we do not use it yet
This review is about item#60532586.
Large bike, radial tire puncture of passenger car repair
5
From Japan
On 2014-11-25 17:33:48
Large screws pierced on the tire puncture, I tried the plugging method from the outside of the tire, but it does not block well. This quill seal was tried because the axis is comparatively heavy and there are also patches on the inside. Work is easy. In the attached instructions, it was written that it would not have to paint anything where the patch was hit, but it seems that it will not work well unless you apply chemical cement to the part where the patch hits. As a result, I was able to fix the batch puncture. It was still a tire that did not decrease, so the tire fee floated. Cost performance is good. It is troublesome to remove the tire, but if you correct the puncture properly, this is a repair method that can be relieved. With Tech spiral tool, we can work properly.
This review is about item#60532586.

Related Products