Buy more than* S$200* and get FREE SHIPPING

Tire Crayon

4.50 (2)
Diameter (phi mm)
17
Color
White
Dimension (mm)
120
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 948 60533356 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
To a tire tire
5
From Japan
On 2016-09-29 20:04:47
Even if the tire of a bicycle is a cheap item and the logo is not painted, it is difficult to check on which side there are foreign bodies at the time of puncture repair and it is difficult to check that the leopard is leaking Even if only the maker logo is colored Because I wanted it, I bought it. At the beginning I did not peel off the skin of the surface so I felt troubled without coloring but when I peeled the other skin I could clean it neatly.
This review is about item#60533356.
On replacement
4
From Japan
On 2016-05-08 14:49:57
I can write even wet tires, but it is quickly decreasing
This review is about item#60533356.

Related Products