Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 Metal 1PC 1 VH646 60533566 -
Discontinued
[x]
55 Plastic 1PC 1 VH37 60533505 2.99 SGD
Shipped after 2018-01-26
45 Plastic 1PC 1 VH36 60533496 2.99 SGD
Shipped after 2018-01-26
21 Plastic 1PC 1 VH34 60533471 1.99 SGD
In stock
160 Metal 1PC 1 VH645 60533557 -
Discontinued
[x]
88 Metal 1PC 1 VH643 60533541 -
Discontinued
[x]
41 Metal 1PC 1 VH603 60533532 4.99 SGD
Shipped after 2018-01-26
28 Metal 1PC 1 VH602 60533523 5.99 SGD
Shipped after 2018-01-26
23 Metal 1PC 1 VH601 60533514 4.99 SGD
Shipped after 2018-01-26
27 Plastic 1PC 1 VH35 60533487 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used for tires of transportation vehicles for agricultural work
5
From Japan
On 2016-08-31 04:53:45
Used inside the double tire, it was a bit shorter and easier to use.
This review is about item#60533487.
Inflate with extra air injected.
4
From Japan
On 2015-02-26 16:22:17
Even saying Nantes is satisfied with this price. I have a metal type, but this product is easy to use.
This review is about item#60533487.
Used when double tire air charge
4
From Japan
On 2014-08-10 15:28:24
If you install this, it is convenient because you can charge the air immediately without removing the cap of the air valve at the time of air charge of the double tire. Especially it is easy to charge the inner tire.
This review is about item#60533487.

Related Products