Buy more than* S$200* and get FREE SHIPPING

Tire Gauge

4.80 (5)
Minimum Scale Value (KPa)
10
Measuring Range (kPa)
50 to 600
Weight (g)
40
Overall Length (mm)
145
Material
Body / copper, scale / iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JD600B 60533821 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
When inspecting the tire
5
From Japan
On 2018-02-05 17:36:12
It is pen type and it can measure up to 600 kPa, so it can be used for high pneumatic car such as light truck, it is very convenient.
This review is about item#60533821.
When checking the tire pressure
5
From Japan
On 2016-10-18 19:10:11
Since it was up to 3.5 for air pressure inspection from private use to commercial vehicle so far, it was not possible to check extra air in case it was too much, so purchase this model has enough margin to use at the gas station Looking at this shape type is simple and easy to use
This review is about item#60533821.
Tire pressure measurement
5
From Japan
On 2016-03-24 15:13:50
It is simple, very easy to use and satisfied.
This review is about item#60533821.
Mortgage and other tire pressure check
4
From Japan
On 2015-08-24 00:42:35
It can be used without trouble from a long time ago type. It would be great if the scale was a bit easier to read.
This review is about item#60533821.
Each user's own use
5
From Japan
On 2015-06-17 15:20:28
I think that it is excellent in cost performance such as texture and size. Although I am a classic tool, I would like you to handle it all the time.
This review is about item#60533821.

Related Products