Buy more than* S$200* and get FREE SHIPPING

Weight Remover

5.00 (1)
Overall Length (mm)
270
Width (mm)
21
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WT11 60533916 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Weight peeling
5
From Japan
On 2015-12-13 21:36:24
Very easy to use and satisfied. I also want to purchase the next.
This review is about item#60533916.

Related Products