Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Number of Sheets Type Thickness (mm) Width (mm) Length (mm) Item.# Sales Price Availability Qty.
Number of Sheets Type Thickness (mm) Width (mm) Length (mm) Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
When car maintenance
5
From Japan
On 2017-09-22 15:44:30
It is very easy to use and pleased. Thank you very much.
This review is about item#60534205.
weight
5
From Japan
On 2017-04-03 14:26:48
Sounds good! We can not cut without a special cutter, so it is better for people who do not have them to purchase at the same time (^ ▽ ^) /
This review is about item#60534214.
Wheel balance adjustment
5
From Japan
On 2016-12-17 09:28:38
It is convenient to use in 10 g unit with 100 g thin one sheet thickness.
This review is about item#60534214.
Wheel balance
5
From Japan
On 2015-02-17 08:32:54
I can use it without any problem, so I would like to order again as soon as it is gone.
This review is about item#60534205.

Related Products