Buy more than* S$200* and get FREE SHIPPING

Tire Gel

5.00 (1)
Shape
Solid
...see all
Product Options
ADD TO CART
Type Compatible Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Compatible Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Solid - Sponge, mop 1PC(3kg) 1 M002 60534476 159.90 SGD
Shipped after 2017-01-25
Solid TB-only Mop 1PC(3kg) 1 TB-3 60534485 119.90 SGD
Shipped after 2017-01-25
Grease (solid) - Sponge 1PC(1kg) 1 AT-01G 60534433 43.61 SGD
In stock
Grease (solid) - Mop 1PC(3kg) 1 AT-03G 60534442 109.90 SGD
In stock
Solid Passenger cars only Mop 1PC(3kg) 1 PC-3 60534494 119.90 SGD
Shipped after 2017-01-25
Solid - Sponge 1PC(1kg) 1 M000 60534451 68.56 SGD
Shipped after 2017-01-25
Solid Passenger cars only Sponge 1PC(1kg) 1 PC-1 60534467 42.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembled tire
5
From Japan
On 2016-05-04 11:01:15
At a gas station, it has been used in assembling the tire. Just good softness, you can work comfortably because growth is also good.
This review is about item#60534433.

Related Products