Buy more than* S$200* and get FREE SHIPPING

Hanging Safety Sign "KENSAIBOUGATA"

5.00 (4)
Dimension (mm)
620x370
Material
Canvas
Specification
Upper part back side hook and loop fastener tape
...see all>
Product Options
ADD TO CART
Thickness (mm) Character Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Character Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- No Parking 1Sheet 1 SK-117 60537267 80.99 SGD
Shipped after 2018-02-27
- Segregation enforced 1Sheet 1 SK-116 60537251 28.99 SGD
Shipped after 2018-02-27
- Stretcher 1Sheet 1 SK-115 60537242 28.99 SGD
Shipped after 2018-02-27
- Fire extinguisher 1Sheet 1 SK-110 60537197 28.99 SGD
Shipped after 2018-02-27
- Live load kg or less 1Sheet 1 SK-109 60537181 28.99 SGD
Shipped after 2018-02-27
- Foot care 1Sheet 1 SK-102 60537111 21.99 SGD
In stock
- Overhead note 1Sheet 1 SK-101 60537102 20.99 SGD
In stock
- Note crash 1Sheet 1 SK-114 60537233 28.99 SGD
Shipped after 2018-02-27
- Flammable - Keep Fire Away 1Sheet 1 SK-113 60537224 28.99 SGD
Shipped after 2018-02-27
- Organized 1Sheet 1 SK-108 60537172 28.99 SGD
Shipped after 2018-02-27
- Protection cap worn 1Sheet 1 SK-104 60537136 20.99 SGD
In stock
- Opening note 1Sheet 1 SK-103 60537127 20.99 SGD
In stock
- Work within a radius off-limits 1Sheet 1 SK-152 60537321 28.99 SGD
Shipped after 2018-02-27
- Rest house 1Sheet 1 SK-121 60537303 28.99 SGD
Shipped after 2018-02-27
- Lift stairs 1Sheet 1 SK-120 60537294 28.99 SGD
Shipped after 2018-02-27
- Safe passage 1Sheet 1 SK-119 60537285 28.99 SGD
Shipped after 2018-02-27
- Note lack of oxygen 1Sheet 1 SK-118 60537276 20.99 SGD
Shipped after 2018-02-28
- Non smoking 1Sheet 1 SK-112 60537215 28.99 SGD
Shipped after 2018-02-27
- Smoking Area 1Sheet 1 SK-111 60537206 28.99 SGD
Shipped after 2018-02-27
- Off-limits 1Sheet 1 SK-107 60537163 21.99 SGD
In stock
- Safety belt use 1Sheet 1 SK-106 60537154 20.99 SGD
In stock
- Electrical Hazard 1Sheet 1 SK-105 60537145 80.99 SGD
Shipped after 2018-02-27
0.4 AUTHORIZED PERSONNEL ONLY 1Sheet 1 SK-151 60537312 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Construction site
5
From Japan
On 2017-04-26 15:05:02
It is very helpful to use it for signs at the construction site. Thank you very much.
This review is about item#60537102.
New housing construction work
5
From Japan
On 2017-04-24 14:46:10
It can be attached to a single pipe with a Velcro tape and takes time and effort. It also has durability.
This review is about item#60537102.
Wooden house new construction work
5
From Japan
On 2017-02-16 14:34:10
Although there are signs of other companies, from opinion from the field, there is a comment that things of this manufacturer together with size and material are the easiest to use, even if the price is high.
This review is about item#60537321.
When installing temporary scaffolding on construction site
5
From Japan
On 2016-12-20 14:51:38
This type is also used for other kinds of signs (safety belt, opening, etc.) because it is a little expensive compared to similar marks of other companies but easy to use.
This review is about item#60537127.

Related Products