Buy more than* S$200* and get FREE SHIPPING

Emblem Wappen

3.50 (2)
Dimension (mm)
120x40
Thickness (mm)
0.4
...see all>
Product Options
ADD TO CART
Character Contents Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Character Contents Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1sheet 1 895-G 60534844 2.99 SGD
Shipped after 2018-04-27
- - - 1sheet 1 895-H 60534853 5.99 SGD
Shipped after 2018-04-26
- - - 1sheet 1 895-K 60534871 2.99 SGD
Shipped after 2018-04-26
Safety check aloud pointing the finger! Soft vinyl With safety pin 1Sheet 1 895-J 60534862 2.99 SGD
Shipped after 2018-04-27
- - - 1sheet 1 895-F 60534835 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Traffic induction · Patrol
2
From Japan
On 2016-04-12 17:32:08
Today, goods arrived. The material was good. But, a bit smaller size ...? It is recommended to purchase thinking that it is smaller than I thought.
This review is about item#60534871.
Steel material processing production line
5
From Japan
On 2014-04-11 13:22:05
It leads to safety awareness improvement.
This review is about item#60534853.

Related Products