Buy more than* S$200* and get FREE SHIPPING

Elastomer media Le tube V580C

Tensile Strength (MPa)
16
Using Recommended Temperature Range (degree c)
-20-60
Elongation (%)
440
Specific Gravity
1.19
Hardness
58(HAD)
Length (m)
15
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Thickness (mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Thickness (mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 1 4 1roll(15m) 1 V580C 60539306 59.15 SGD
Shipped after 2017-12-18
5 1 3 1roll(15m) 1 V580C 60539297 49.54 SGD
Shipped after 2017-12-18
10 1.5 7 1roll(15m) 1 V580C 60539367 97.28 SGD
Shipped after 2017-12-27
11 1.5 8 1roll(15m) 1 V580C 60539376 129.90 SGD
Shipped after 2018-01-10
ADD TO CART

Related Products