Buy more than* S$200* and get FREE SHIPPING

Silicone Rubber String

4.75 (4)
Tear Strength (N [kgf])
25.5[26]
Tensile Strength (Mpa[kgf/cm2])
10.8[110]
Elongation (%)
480
Hardness
53 (Type A durometer)
Fluid
(Except compressed air) water / air / food (including fats and oils)
Color
Semitransparent
...see all>
Product Options
ADD TO CART
Single Dimension (corner) (mm) Length (m) Compression Set Using Recommended Temperature Range (degree c) Functions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Single Dimension (corner) (mm) Length (m) Compression Set Using Recommended Temperature Range (degree c) Functions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 1 (24 hours 150deg C) 29 -30 to 200 Food Sanitation Act conformed product 1Roll 1 SR151 60538904 3.99 SGD
In stock
- 1 29 (150 deg C 24 hours) -30 to 200 Food Sanitation Act conformed product 1Roll 1 SR151 60538965 18.99 SGD
In stock
- 1 29 (150 deg C 24 hours) -30 to 200 Food Sanitation Act conformed product 1Roll 1 SR151 60538983 51.99 SGD
Shipped after 2018-01-23
9 1 29 (150 deg C 24 hours) -30 to 200 Food Sanitation Act conformed product 1Roll 1 SR151 60538956 16.99 SGD
Shipped after 2018-01-23
- 2 29 (150 deg C 24 hours) -30 to 200 Food Sanitation Act conformed product 1Roll 1 SR151 60539087 85.99 SGD
In stock
3 2 29 (150 deg C 24 hours) -30 to 200 Food Sanitation Act conformed product 1Roll 1 SR151 60538992 4.99 SGD
In stock
6 2 29 (150 deg C 24 hours) -30 to 200 Food Sanitation Act conformed product 1Roll 1 SR151 60539026 13.99 SGD
Shipped after 2018-01-23
7 1 29 (150 deg C 24 hours) -30 to 200 Food Sanitation Act conformed product 1Roll 1 SR151 60538931 9.99 SGD
In stock
7 2 29 (150 deg C 24 hours) -30 to 200 Food Sanitation Act conformed product 1Roll 1 SR151 60539035 24.99 SGD
Shipped after 2018-01-23
8 1 29 (150 deg C 24 hours) -30 to 200 Food Sanitation Act conformed product 1Roll 1 SR151 60538947 11.99 SGD
In stock
9 2 29 (150 deg C 24 hours) -30 to 200 Food Sanitation Act conformed product 1Roll 1 SR151 60539053 35.99 SGD
Shipped after 2018-01-23
5 2 29 (150 deg C 24 hours) -30 to 200 Food Sanitation Act conformed product 1Roll 1 SR151 60539017 9.99 SGD
In stock
6 1 29 (150 deg C 24 hours) -30 to 200 Food Sanitation Act conformed product 1Roll 1 SR151 60538922 6.99 SGD
In stock
8 2 29 (150 deg C 24 hours) -30 to 200 Food Sanitation Act conformed product 1Roll 1 SR151 60539044 25.99 SGD
Shipped after 2018-01-23
4 2 29 (150 deg C 24 hours) -30 to 200 Food Sanitation Act conformed product 1Roll 1 SR151 60539001 7.99 SGD
Shipped after 2018-01-23
- 2 29 (150 deg C 24 hours) -30 to 200 Food Sanitation Act conformed product 1Roll 1 SR151 60539062 36.99 SGD
In stock
- 1 29 (150 deg C 24 hours) -30 to 200 Food Sanitation Act conformed product 1Roll 1 SR151 60538974 27.99 SGD
Shipped after 2018-01-26
- 2 29 (150 deg C 24 hours) -30 to 200 Food Sanitation Act conformed product 1Roll 1 SR151 60539071 52.99 SGD
In stock
5 1 (24 hours 150deg C) 29 -30 to 200 Food Sanitation Act conformed product 1Roll 1 SR151 60538913 5.99 SGD
In stock
3 1 29 (150deg C 24 hours) -30 - 200 Food Sanitation Law compliant products 1Roll 1 SR151 60538895 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
As a sealing packing for aluminum BOX
4
From Japan
On 2017-02-23 10:06:41
Aluminum case lid We used this product by embedding it in the concave portion. I purchased it thought that I tried to fix several pieces in instant adhesion and keep convex elasticity on BOX part side. · · Progress / humidity change is good.
This review is about item#60538992.
Ship
5
From Japan
On 2016-05-24 00:50:10
Impressions: Excellent. No improvement points.
This review is about item#60539044.
Amateur radio key (for Morse code charge) To slide the underside of the pedestal
5
From Japan
On 2015-12-08 22:29:48
There were band - like rubber on the four sides of the key key, but since it became to slide with aging, I checked from the catalog received from Monotaro and checked the dimensions etc. Product description dimensions of the catalog are easy to understand, and there was no worry about purchase (although it was actually a little ...) Most of all, the product is the strength of Monotarou. Since I search for something recently I am shedding from the first page. It is useful to do something in this preparation. (And I think)
This review is about item#60538904.
Bearing vibration isolation
5
From Japan
On 2015-05-29 17:04:37
Various sizes of thickness are saved
This review is about item#60539017.

Related Products