Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Various communication apparatus.
Fusing Standard
Within 1 hour 135%, within 2 minutes 200%
Storage Temperature (DegreeC)
-40 to 85
Outside Dimension (mm)
32x10x35
Operating Temperature Range (deg C)
7.5Aor less/-20 to 70
Weight (g)
9.5
Color
Black
...see all>
Product Options
ADD TO CART
Fusing l2t (A2 s) Current Carrying Capacity Resistance Value (ohm) Rated Breaking Capacity (A) Rated Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fusing l2t (A2 s) Current Carrying Capacity Resistance Value (ohm) Rated Breaking Capacity (A) Rated Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.7 110% 0.52 10000(AC125V),1500(DC250V) 1.3   1PC 1 P413H 57837525 12.99 SGD
Shipped after 2018-05-01
41 1.1 13m 10000(AC125V), 200(DC250V) 7.5   1PC 1 P475H 57838121 6.99 SGD
Shipped after 2018-04-23
92 1.1 10m 10000(AC125V), 200(DC250V) 10   1PC 1 P4100H 57837166 6.99 SGD
Shipped after 2018-04-23
3.5 110% 78m 10000(AC125V),1500(DC250V) 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P420H 57837534 6.99 SGD
Shipped after 2018-05-01
37 110% 30m 10000(AC125V),1500(DC250V) 5   1PC 1 P450H 57837561 6.99 SGD
Shipped after 2018-04-23
- 110% 51m 10000(AC125V),1500(DC250V) 3   1PC 1 P430H 57837543 6.99 SGD
Shipped after 2018-04-23
- 110% 42m 10000(AC125V),1500(DC250V) .5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P435H 57837552 -
Discontinued
[x]
0.2 110% 1.6 10000(AC125V),1500(DC250V) 0.5   1PC 1 P405H 57837516 6.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products