Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10Sheet) 1 MCP-13 60540864 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
To a household vacuum cleaner
5
From Japan
On 2017-09-03 20:36:20
I have used Ryobi's genuine until now, but I can use monotaro enough. I will repeat.
This review is about item#60540864.
Used for Ryobi
5
From Japan
On 2017-03-10 16:09:35
I use it for Ryobi's 14.4V cleaner. I am satisfied because it conforms without problems.
This review is about item#60540864.
We are using it for other company's cleaners.
5
From Japan
On 2017-02-22 09:20:38
This paper pack is self-responsible and is used by Ryobi's cleaner, but there is no problem. Due to chemical sensitivity, we can not use paper packs with antibacterial processing like Makita, so inquiring it is safe to use this paper pack as it is not antibacterial processing.
This review is about item#60540864.
Cleaning dedicated cleaner for narrow space
5
From Japan
On 2017-01-08 18:03:03
Although I used it as clogged because I lacked it, I could exchange it for a new item and clean it comfortably.
This review is about item#60540864.
Indoor cleaning
5
From Japan
On 2016-11-01 16:19:37
I was able to use it enough for Makita rechargeable handy cleaner. If the length is 5 mm longer, the dust collection capacity will be increased and it will be easy to use.
This review is about item#60540864.
Easy indoor cleaning
3
From Japan
On 2015-12-10 20:01:03
Very ordinary garbage pack. I feel a little hard to install. While I have a vacuum cleaner, I will buy it, but shipping fee is neck.
This review is about item#60540864.
Maintenance
5
From Japan
On 2015-03-11 07:19:04
Vacuum cleaners, such as exchanging outlets and door rollers, use a cart with a tool at the time of a little maintenance. There is no power compared with leading manufacturers, but it is saved because there is no problem if you replace cleaner packs and use them more and more.
This review is about item#60540864.

Related Products