Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Exposed Triple Outlet

4.60 (5)
Length x Width x Thickness (mm)
88x48x26.0
Rating
2P15A125V
Weight (g)
90
TRUSCO Part Number
355-8151
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MR2775W 37099797 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
wiring
5
From Japan
On 2017-10-29 21:17:50
I am using it to create a table tack. There is no hindrance at the time of use.
This review is about item#37099797.
For wiring
4
From Japan
On 2017-07-14 16:26:01
Purchase for wiring; change 2 mouth wiring to 3 mouth wiring and purchase with electric switch; it can be used without problems.
This review is about item#37099797.
Expansion of outlet in house
5
From Japan
On 2017-04-09 14:35:45
It is very satisfying because it was easy to install because it was rugged enough for low price.
This review is about item#37099797.
Exchange due to damage
5
From Japan
On 2016-06-10 14:48:42
cheap! I think that you can understand this in one word. I do not yet understand the durability yet.
This review is about item#37099797.
wiring
4
From Japan
On 2015-12-22 21:03:20
Easy to use normally
This review is about item#37099797.

Related Products