Buy more than* S$200* and get FREE SHIPPING

Particulate Respirator DD02-S1-1

4.00 (1)
Exhaust Resistance (Pa)
28 or less
Usage Duration
16
National Certification Acceptance Number
No. No. TM525
Particle Collection Efficiency (%)
80.0 or more
Inhalation Resistance (Pa)
30 or less
Standard
DS1
Weight (g)
6.7 or less
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 DD02-S1-1 60541257 27.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When the air is bad when going out
4
From Japan
On 2017-10-22 15:39:42
I like the size of で big enough to fit even me. However, I think that I do not need the mark on the front of the mask. Is there some rule that I have to put on? ! I would like to purchase there if there is an undisputed white guy.
This review is about item#60541257.

Related Products