Buy more than* S$200* and get FREE SHIPPING

Aluminum Tripod

5.00 (2)
...see all>
Product Options
ADD TO CART
Overall Length (mm) Material 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Leg Head Form Leg Head Outer/Inner Diameter (mm/mm) Core Rod Platform Width (mm) Shrinkage Length (mm) Screw Diameter Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Material 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Leg Head Form Leg Head Outer/Inner Diameter (mm/mm) Core Rod Platform Width (mm) Shrinkage Length (mm) Screw Diameter Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1700 - - - - Plane 140/70 5/8 in. - 1030 - 4.2 1PC 1 STS-OL 36939795 159.99 SGD
In stock
1630 Aluminum alloy 3 1728 246-5701 2-2408 Flat 128/ 5/8 inch Elevator unit 360 910 5/8 inch 5.6 1PC 1 STS-EL 36939777 -
Discontinued
[x]
1710 - - 246-5671 2-2408 Spherical surface 140/50 5/8 in. - 1040 - 4.2 1PC 1 STS-OD 36939786 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Survey
5
From Japan
On 2016-02-26 13:38:32
I can use it without problems. It is very helpful because the price is cheaper than others.
This review is about item#36939786.
Field survey
5
From Japan
On 2016-02-05 17:00:18
It is stable and easy to use.
This review is about item#36939795.

Related Products