Buy more than* S$200* and get FREE SHIPPING

Alkaline 12V Battery

4.62 (8)
Diameter x Length L (phi mmxmm)
10.1x28.0
Voltage (V)
12
Weight (g)
6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 23AF(B) 60541293 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Bicycle Speedometer Battery
4
From Japan
On 2016-08-17 08:08:23
It was good to buy cheaply famous manufacturer products
This review is about item#60541293.
It is used for calling an alarm machine
5
From Japan
On 2016-07-07 12:29:16
I was in trouble because I did not sell easily. I misplaced AA and bought it. If you look closely, it's different size from AA. I could test and use it.
This review is about item#60541293.
When replacing the battery
3
From Japan
On 2016-05-27 18:58:56
Since I bought it for the first time, the satisfaction level is normal. For now, I can use it firmly without inconvenience.
This review is about item#60541293.
Tester battery change
5
From Japan
On 2016-05-24 16:41:30
it is normal.
This review is about item#60541293.
private
5
From Japan
On 2016-01-03 18:30:59
As expected, the manufacturer's product, reliability is different.
This review is about item#60541293.
I used it for the external keyless battery of the C5 corvette.
5
From Japan
On 2015-02-22 18:31:24
I searched and found it soon so I got it.
This review is about item#60541293.
Portable mirror with LED
5
From Japan
On 2014-08-02 18:37:15
It seems that there is no problem for now.
This review is about item#60541293.
Used as automobile security transmitter battery
5
From Japan
On 2014-03-05 12:00:23
I am using this battery for many automobile security of American standards. I think that new batteries are good, so I chose a stable circulation item. The price is relatively cheap, and it is a satisfactory product.
This review is about item#60541293.

Related Products