Buy more than* S$200* and get FREE SHIPPING

Alkaline Dry Cell Battery, STAMINA

3.67 (3)
Voltage (V)
9
Type
9V type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6LR61SG-BHD 60541652 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Wireless microphone battery change
5
From Japan
On 2017-04-21 18:13:34
Used in lecture meetings etc. I am purchasing the reliability of the stamina battery to drive the 800 MHz B band wireless microphone for 2.5 hours. Of course the price is cheap and there is nothing to come.
This review is about item#60541652.
Used for insulation tester
5
From Japan
On 2015-11-05 19:11:38
It is good to have as high power as it is written. It lasted longer than those of other companies.
This review is about item#60541652.
Battery replacement
1
From Japan
On 2015-01-30 13:32:56
I saw the goods that arrived, but they are not in the bag and bundled with other goods while being naked. The inside of the package is blank due to leakage. Did not not notice it at the time of shipment? When was the alkaline battery manufactured in the first place? I am disappointed
This review is about item#60541652.

Related Products