Buy more than* S$200* and get FREE SHIPPING

SAN ACE DC Cooling Fan 9G Type 120x25 mm Thickness

4.60 (5)
...see all>
Product Options
ADD TO CART
Lifespan Current (A) Rated Current (A) Maximum Air Volume (m<SUP>3</SUP>/min) Specification Operating Temperature Range (deg C) Air Capacity (m3/min) Size (mm) Pressure Storage Temperature Range (degree c) Angular Dimensions Sensor Rated Voltage (V) Type 2014 TRUSCO Published Page Rated Rotating Speed (min-1 [rpm]) Weight (g) Rated Input (W) Maximum Static Pressure (Pa) Thickness (mm) Insulation Voltage Sound Pressure Level (dB) Input (W) TRUSCO Part Number Working Voltage Range (V) Rotational Speed (min-1[rpm]) Noise Level (dB) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lifespan Current (A) Rated Current (A) Maximum Air Volume (m<SUP>3</SUP>/min) Specification Operating Temperature Range (deg C) Air Capacity (m3/min) Size (mm) Pressure Storage Temperature Range (degree c) Angular Dimensions Sensor Rated Voltage (V) Type 2014 TRUSCO Published Page Rated Rotating Speed (min-1 [rpm]) Weight (g) Rated Input (W) Maximum Static Pressure (Pa) Thickness (mm) Insulation Voltage Sound Pressure Level (dB) Input (W) TRUSCO Part Number Working Voltage Range (V) Rotational Speed (min-1[rpm]) Noise Level (dB) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 0.11, 0.11 0.12, 0.12 - -10-+60, -10-+60 - - - - 40, 40 - 5, 5 - - 5000, 5000 19, 19 0.55, 0.55 27, 27 10, 10 500VAC, 500VAC - - - 4.5-5.5, 4.5-5.5 - 21, 21 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 109P0405M902 47124804 31.99 SGD
Shipped after 2018-06-14
- - 0.07, 0.07 0.15, 0.15 - -10-+60, -10-+60 - - - - 40, 40 - 12, 12 - - 6200, 6200 19, 19 0.84, 0.84 41.2, 41.2 10, 10 500VAC, 500VAC - - - 7-13.8, 7-13.8 - 25, 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 109P0412H902 47125197 34.99 SGD
Shipped after 2018-06-14
- - 0.11, 0.11 0.12, 0.12 - -10-+60, -10-+60 - - - - 40, 40 - 5, 5 - - 5000, 5000 19, 19 0.55, 0.55 27, 27 10, 10 500VAC, 500VAC - - - 4.5-5.5, 4.5-5.5 - 21, 21 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 109P0405M901 47124795 34.99 SGD
Shipped after 2018-06-14
- - 0.11, 0.11 0.12, 0.12 - -10-+60, -10-+60 - - - - 40, 40 - 5, 5 - - 5000, 5000 19, 19 0.55, 0.55 27, 27 10, 10 500VAC, 500VAC - - - 4.5-5.5, 4.5-5.5 - 21, 21 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 109P0405M9D01 47124813 32.99 SGD
Shipped after 2018-06-14
- - 0.06, 0.06 0.12, 0.12 - -10-+60, -10-+60 - - - - 40, 40 - 12, 12 - - 5000, 5000 19, 19 0.72, 0.72 27, 27 10, 10 500VAC, 500VAC - - - 7-13.8, 7-13.8 - 21, 21 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 109P0412M902 47125382 32.99 SGD
Shipped after 2018-06-14
- - 0.16, 0.16 0.15, 0.15 - -10-+60, -10-+60 - - - - 40, 40 - 5, 5 - - 6200, 6200 19, 19 0.8, 0.8 41.2, 41.2 10, 10 500VAC, 500VAC - - - 4.5-5.5, 4.5-5.5 - 25, 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 109P0405H901 47124682 34.99 SGD
Shipped after 2018-05-29
- - 0.07, 0.07 0.15, 0.15 - -10-+60, -10-+60 - - - - 40, 40 - 12, 12 - - 6200, 6200 19, 19 0.84, 0.84 41.2, 41.2 10, 10 500VAC, 500VAC - - - 7-13.8, 7-13.8 - 25, 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 109P0412H9D01 47125206 32.99 SGD
Shipped after 2018-05-29
40000 hours - 0.16 0.15 - -10-+60 - 40x10 thickness - Over 30 over +70 (no condensation) 40 With lock sensor 5 Ribbed - 6200 19 0.8 41.2 10 500VAC - - - 4.5-5.5 - 25   1PC 1 109P0405H9D01 47124707 29.99 SGD
In stock
- - 0.16 0.15 - -10-+60 - - - - 40 - 5 - - 6200 19 0.8 41.2 10 500VAC - - - 4.5-5.5 - 25   1pc 1 109P0405H902 47124691 29.99 SGD
In stock
- - 0.6 0.12 - -10-+60 - - - - 40 - 12 - - 5000 19 0.72 27 10 500VAC - - - 7-13.8 - 21   1pc 1 109P0412M9D01 47125391 29.99 SGD
In stock
- - - - - - - [] 40 x 20 thickness - - - - - - - - - - - - - - - - - - -   1PC 1 109P0405F601 47124551 34.99 SGD
In stock
- 0.06 - 0.136 With pulse sensor - 0.136 - - - 40 - 12 - - - - - 26.5 - - 24 0.72 - - 5000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 109P0412M601 47125312 35.99 SGD
Shipped after 2018-06-14
- 0.11 - 0.225 With pulse sensor - 0.225 - - - 40 - 12 - - - - - 65.7 - - 33 1.32 - - 8000 -   1PC 1 109P0412H601 47125136 29.99 SGD
In stock
- 0.07 - 0.233 No sensor - 0.233 - - - 40 - 24 - - - - - 69.6 - - 35 1.68 - - 8300 -   1PC 1 109P0424H602 47125671 27.99 SGD
In stock
- - 0.07 0.15 - -10-+60 - - - - 40 - 12 - - 6200 19 0.84 41.5 10 500VAC - - - 7-13.8 - 25   1pc 1 109P0412H901 47125181 29.99 SGD
In stock
- - 0.06 0.12 - -10-+60 - - - - 40 - 12 - - 5000 19 0.72 27 10 500VAC - - - 7-13.8 - 21   1pc 1 109P0412M901 47125373 29.99 SGD
In stock
(Life Expectancy) 60000 hours - - - - - 0.32 - (Static pressure (Pa)) 103.0 - 40 - DC24 - 1-2452 - 52 - - 28 - 37 - 353-2267 - - -   1PC 1 109P0424H302 37065332 33.99 SGD
In stock
(expected Life) 60000 hours - - 0.225 - - 0.225 - (Static pressure (Pa))65.7 - 40 - DC12 - - - 45 - 65.7 20 - 33 - 353-2259 - - -   1PC 1 109P0412H602 37065314 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Replacing the cooling fan of the power amplifier
5
From Japan
On 2017-12-10 19:36:35
Cooling fan of acoustic power amp felt squeaking due to grease exhaustion, but it took orders after considering size voltage and current. Genuine goods The quietness and non-vibration property at the time of rotation is also better than at normal times. Since it is about 2500 hours a year at the site, reports on durability seems to be 60,000 hours for the manufacturer's expected life expectancy, so it seems that my life comes first and posting is impossible.
This review is about item#37065314.
Repair of charger
5
From Japan
On 2017-12-06 17:10:31
I searched for similar things, sizes, voltages and it matched perfectly.
This review is about item#47125671.
Because the fans of the Yamaha hub failed, they purchased and exchanged items of the same part number.
4
From Japan
On 2017-07-13 18:34:02
We bought three cable products for sensors, but there was not a connector for the fan of a typical personal computer. If possible, I wanted the connector to be a product attached. If it is unnecessary it will suffice to cut it ,,,
This review is about item#47125312.
Cooling of small motor
4
From Japan
On 2014-06-18 15:23:13
It was compact and affordable. It may be just an ignorance, but it was a specification that does not rotate if you reverse plus or minus.
This review is about item#37065314.
Base temperature control of security cameras
5
From Japan
On 2013-02-19 00:56:43
It is small and easy to install, I do not mind the sound at the time of operation, I feel very good performance.
This review is about item#37065314.

Related Products