Buy more than* S$200* and get FREE SHIPPING

SanACE DC Fan

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material
Frame: resin (flame retardant grade UL94V-0) Impeller: resin (flame retardant grade UL94V-1)
...see all>
Product Options
ADD TO CART
Maximum Static Pressure (Pa) Input (W) Rotational Speed (min-1[rpm]) Maximum Air Volume (m<SUP>3</SUP>/min) Noise Level (dB) Voltage (V) Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Static Pressure (Pa) Input (W) Rotational Speed (min-1[rpm]) Maximum Air Volume (m<SUP>3</SUP>/min) Noise Level (dB) Voltage (V) Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 109P0824H702 47126895 34.99 SGD
Shipped after 2018-02-08
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 109P0824H7D01 47126904 40.99 SGD
Shipped after 2018-02-16
- - - - - - -   1PC 1 109P0824M701 47127001 31.99 SGD
In stock
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 109P0824M702 47127017 31.99 SGD
Shipped after 2018-02-08
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 109P0824M7D01 47127026 32.99 SGD
Shipped after 2018-04-03
- - - - - - -   1PC 1 109P0812H7D01 47126615 31.99 SGD
In stock
12.6(0.051inchH20) 1.08 2000 0.57(20.1CFM) 21 12 0.09   1PC 1 109P0812M701 47126712 31.99 SGD
In stock
29.4(0.118inchH20) 2.4 3100 0.91(32.1CFM) 31 12 0.2   1PC 1 109P0812H701 47126597 31.99 SGD
In stock
- - - - - - -   1PC 1 109P0812H702 47126606 31.99 SGD
In stock
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 109P0812M702 47126721 31.99 SGD
Shipped after 2018-02-08
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 109P0812M7D01 47126737 32.99 SGD
Shipped after 2018-01-30
- - - - - - -   1PC 1 109P0824H701 47126886 32.99 SGD
In stock
ADD TO CART

Related Products