Buy more than* S$200* and get FREE SHIPPING

XN2 Easy Wire Connectors for Industrial Components

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insertion-extraction Durability
50 times
Compatible Electiric Wires
It Insulation OD is phi1.5 below 0.08mm 2 (AWG28) to 0.5mm 2 However (AWG20)
Material (base)
PC resin (UL94V-0) / transparent
Material (body)
PBT resin (UL94V-0) / black
Materials (cover)
PBT resin (UL94V-0) / black
Operating Ambient Temperature (deg C)
-30 to +75
Material (Spring Part)
Stainless
Withstand Voltage
, 60 seconds AC1000V (leakage current less than 1mA)
Rated Voltage (V)
DC32
Standard
RoHS Directive
Type
Cable connection for plug connector
...see all
Product Options
ADD TO CART
Insulation Resistance (Mohm) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (Mohm) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 1000 (at DC500V) 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XN2A-1570 39105437 4.71 SGD
Shipped after 2017-01-26
More than 1000 (at DC500V) 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XN2A-1670 39105446 5.54 SGD
Shipped after 2017-01-26
More than 1000 (at DC500V) 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XN2A-1370 55994005 4.16 SGD
Shipped after 2017-01-26
More than 1000 (at DC500V) 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XN2A-1870 39105455 5.99 SGD
Shipped after 2017-01-26
More than 1000 (at DC500V) 4   1PC 1 XN2A-1430 08595641 5.24 SGD
Shipped after 2017-01-26
1000 or more (at DC500V) 4   1PC 1 XN2A-1470 39105421 3.76 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Sensor replacement work
4
From Japan
On 2016-05-19 15:13:38
Installation, removal is easier if there is a mini-blade screwdriver. Without the clothing is Mukuhito labor ★ is 5.
This review is about item#39105421.

Related Products