Buy more than* S$200* and get FREE SHIPPING

Mono Stamper Business, Long Type

3.77 (35)
Face of Seal Size (mm)
9x37
Dimension (mm)
23.5x55x63
...see all>
Product Options
ADD TO CART
Ink Color Character Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Character Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red Handle with care Side 1PC 1 MS014 60807363 3.99 SGD
In stock
Black Over Bank Side 1PC 1 MS015 60807372 3.99 SGD
In stock
Blue Enclosed quote Length 1PC 1 MS004 60807266 3.99 SGD
In stock
Black Security Side 1PC 1 MS016 60807381 3.99 SGD
In stock
Red Yu Side 1PC 1 MS013 60807354 3.99 SGD
In stock
Blue Invoice Enclosed Length 1PC 1 MS002 60807241 -
Discontinued
[x]
Blue Enclosed quote Side 1PC 1 MS003 60807257 3.99 SGD
In stock
Blue Receipt Enclosed Length 1PC 1 MS008 60807302 3.99 SGD
In stock
Red FAX already Side 1PC 1 MS009 60807311 -
Discontinued
[x]
Red Processed Side 1PC 1 MS010 60807327 -
Discontinued
[x]
Red Special delivery Side 1PC 1 MS012 60807345 3.99 SGD
In stock
Blue Enclosed invoice Side 1PC 1 MS005 60807275 -
Discontinued
[x]
Blue Enclosed invoice Length 1PC 1 MS006 60807284 -
Discontinued
[x]
Blue Receipt Enclosed Side 1PC 1 MS007 60807293 3.99 SGD
In stock
Red Entered Side 1PC 1 MS011 60807336 3.99 SGD
In stock
Blue Invoice Enclosed Side 1PC 1 MS001 60807232 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 11
4 star 13
3 star 5
2 star 4
1 star 2
Review Rating: 3.77
35 Customer Reviews
The reviews are automatic translation.
When shipping products
5
From Japan
On 2018-05-28 14:25:32
Although it is funny to call it a genuine article, please increase the kind and color more than this price though the usability does not change at all from existing ones.
This review is about item#60807327.
During office work
5
From Japan
On 2018-05-23 14:35:49
Although I was using the 100-degree item so far, it will be damaged soon so purchase here. It is cheap and good.
This review is about item#60807327.
Stamp to envelope
3
From Japan
On 2018-04-05 13:30:54
Because it is easy for blotting to appear when stamping normally, the force adjustment is subtle.
This review is about item#60807284.
When delivered
4
From Japan
On 2018-04-03 21:52:56
It can be used without any problem. I feel like it's a bit small, but it does not matter.
This review is about item#60807284.
A firm one
5
From Japan
On 2018-04-03 14:40:12
Until now I have used 100 uniform, but it is still beautiful, the ink is solid.
This review is about item#60807232.
Office work
4
From Japan
On 2018-03-09 06:51:57
It is a difficult point to refill ink. It is a product that withstands use.
This review is about item#60807345.
For office use
3
From Japan
On 2017-11-14 14:00:06
Although the stamp has something similar to that of the one hundred and one, the cospa will change greatly depending on how much you can continue using it after refilling the ink.
This review is about item#60807311.
When sending a non-standard-size mail
5
From Japan
On 2017-11-03 15:06:55
It is about half price compared with those of other companies. I bought it in bulk.
This review is about item#60807363.
Impression on an envelope
4
From Japan
On 2017-08-19 08:13:50
I just pressed it is a very beautiful seal impression, it will not be clear with blur for a while. The price is satisfactory. The ink is blue.
This review is about item#60807266.
When you enter an order from a customer into a personal computer
5
From Japan
On 2017-08-09 18:30:34
It's easy to use, the price is reasonable, so it's placed in the necessary places. I wonder how long it can be used, I hope I can use it for a long time.
This review is about item#60807336.

Related Products