Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Mono Stamper Business, Round Type

3.88 (16)
Face of Seal Size (mm)
15
Type
Circle
Dimension (mm)
33x33x63
...see all>
Product Options
ADD TO CART
Ink Color Character Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Character Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red Inspection 1PC 1 MS020 60807424 -
Discontinued
[x]
Red Copy 1PC 1 MS022 60807442 3.99 SGD
In stock
Red As soon as possible 1PC 1 MS023 60807451 3.99 SGD
In stock
Red Already 1PC 1 MS018 60807406 -
Discontinued
[x]
Red Refrain 1PC 1 MS019 60807415 3.99 SGD
In stock
Blue Already 1PC 1 MS017 60807397 -
Discontinued
[x]
Red Synthesis 1PC 1 MS021 60807433 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 6
3 star 1
2 star 2
1 star 1
Review Rating: 3.88
16 Customer Reviews
The reviews are automatic translation.
Office work
4
From Japan
On 2017-10-29 14:51:15
Speaking of completed marks, red image. The red one is conspicuous and I have been using it until now but I bought the blue because it is unfortunately not only dealing with expensive things with Monotaro. Usability other than color is used without problems.
This review is about item#60807397.
Seal of office documents
4
From Japan
On 2017-09-06 09:22:29
I think that it is compact and compatible with the business stamps of other major companies. However, although I am accustomed to using stamps made by other major companies, it is easy to imprint if you hit the index finger on the side logo part of the monostanper that will be the blue hand, but the direction of the mono stamper is upside down. As a result, I use the mouth with 180 degrees reversed. When stamping this person, the indentation in the upper part can mark the stamping direction, so the work is smooth. However, for that reason, it was necessary to peel off the seal part of the top fin mark, replace it newly, and it was somewhat inferior in appearance. If it is not a seal, you can easily change it and change it.
This review is about item#60807442.
maintenance
5
From Japan
On 2017-08-17 10:42:20
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#60807406.
Pushing for vouchers used in work
2
From Japan
On 2017-05-22 06:10:39
Purchased because it was cheaper than some famous manufacturer's goods. However, it may be a product as stated as the word of cheap and bad. I'm fulfilling the function as a sign of "done", but regrettable that the character of the seal is not beautiful.
This review is about item#60807406.
Paperwork
1
From Japan
On 2017-03-12 10:02:49
Replenishment of ink can not be done as explained. When the main body falls down, the side is covered with ink. Although it will decompose and drip to the back of the sheet, it is very troublesome.
This review is about item#60807424.
Document
4
From Japan
On 2016-11-14 17:33:49
I used other manufacturers, but purchased here because it is cheap. We have not done replenishment of ink yet, but it can be used normally without problem
This review is about item#60807424.
A seal for document arrangement
2
From Japan
On 2016-02-10 15:42:52
The point that the coloring is solid is good but the letters and the ○ border are slightly thick. Also, because the stamp face case is about 5 mm radius larger than the actual size, I am dissatisfied with the difficulty in aiming at the center point. Also, usually the groove line comes to the top (index finger) This has a slit in front (down), the sign turns upside down when used in every occasion. Although the price is high, it is a firm housing, but even 100 things are felt enough, I do not feel too much appeal.
This review is about item#60807406.
For office use
4
From Japan
On 2015-12-13 17:24:54
Very good
This review is about item#60807406.
For office use
4
From Japan
On 2015-12-13 17:22:44
Very good
This review is about item#60807415.
In the slip
5
From Japan
On 2015-05-18 15:32:52
You can push it cleanly. I am satisfied.
This review is about item#60807406.

Related Products