Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Sleeve Jumper

Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Purpose
Hot workplace
Fabric
Poplin
Mixing Ratio (%)
Polyester 100
Specification
Raglan long sleeves, draft, cool feeling, breathable, antibacterial, anti-static, sweat absorption, quick-drying, lightweight, unisex OK
...see all>
Product Options
ADD TO CART
Name Print Sleeve Length (cm) Operating Environment Clothes Length (cm) Chest Measurement (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Name Print Sleeve Length (cm) Operating Environment Clothes Length (cm) Chest Measurement (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Not possible 84 High temperature for the workplace 69 110 L White 1PC 1 WT610 60807652 91.99 SGD
Shipped after 2018-06-25
- 84 Normal temperature workplace 69 110 L Saxe blue 1PC 1 WT611 60807722 91.99 SGD
Shipped after 2018-06-21
- 85 Normal temperature workplace 71 116 LL Saxe blue 1PC 1 WT611 60807731 91.99 SGD
Shipped after 2018-06-25
- 75 Normal temperature workplace 63 98 SS White 1PC 1 WT610 60807625 91.99 SGD
Shipped after 2018-06-25
- 87 Normal temperature workplace 71 130 4L Saxe blue 1PC 1 WT611 60807756 91.99 SGD
Shipped after 2018-06-25
- 81 Normal temperature workplace 67 106 M Saxe blue 1PC 1 WT611 60807713 91.99 SGD
Shipped after 2018-06-21
- 81 Normal temperature workplace 67 106 M White 1PC 1 WT610 60807643 92.99 SGD
Shipped after 2018-06-21
- 87 Normal temperature workplace 71 130 4L White 1PC 1 WT610 60807686 91.99 SGD
Shipped after 2018-06-21
- 78 Normal temperature workplace 65 102 S Saxe blue 1PC 1 WT611 60807704 91.99 SGD
Shipped after 2018-06-25
- 86 Normal temperature workplace 71 122 3L White 1PC 1 WT610 60807677 91.99 SGD
Shipped after 2018-06-25
- 78 Normal temperature workplace 65 102 S White 1PC 1 WT610 60807634 91.99 SGD
Shipped after 2018-06-25
- 86 Normal temperature workplace 71 122 3L Saxe blue 1PC 1 WT611 60807747 91.99 SGD
Shipped after 2018-06-25
- 75 Normal temperature workplace 63 98 SS Saxe blue 1PC 1 WT611 60807695 91.99 SGD
Shipped after 2018-06-25
- 85 Normal temperature workplace 71 116 LL White 1PC 1 WT610 60807661 91.99 SGD
Shipped after 2018-06-21
ADD TO CART

Related Products