Buy more than* S$200* and get FREE SHIPPING

Water Repellent Apron

4.00 (1)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Purpose
Normal temperature workplace
Name Print
Not possible
Fabric
Union poplin
Chest (cm)
68
Length (cm)
(Front center) 92
Operating Environment
Work at room temperature for
Functions
Antibacterial, antistatic, super water-repellent, anti-fouling
Mixing Ratio (%)
Polyester cotton 85 + 15
Length (cm)
(String) 120
Width (cm)
(String) 2.0
Size
One Size Fits All
Color
White
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RP704 60818694 33.86 SGD
Shipped after 2017-09-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Catering, washing etc.
4
From Japan
On 2014-11-10 14:50:13
I was looking for an apron for cleaning and I got it in my eyes and bought it. The apron I used so far is waterproof and hanging from the neck, which was very burdensome to the neck. I think this apron is light because it is light and waterproof is effective and it is a shawle. We plan to consider whether to use it in the future.
This review is about item#60818694.

Related Products