Buy more than* S$200* and get FREE SHIPPING

Hygiene Food Cap

5.00 (1)
Caution
* Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Purpose
It is popular in food factory and school lunch cooking site.
Fabric
Stretch Broad + stretch Tetoron
Head Circumference (cm)
61
Mixing Ratio (%)
Polyester 60, Cotton 40
Type
Coolness, breathability, lightweight, antistatic, I washable
Size
Free
Color
White
Material
(Saliva) Oshin, (ears) mesh (fine)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G5187 60821993 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2017-12-17 12:29:15
I wore it to workers with long hair but dust generation decreased. I hope there is a slightly bigger size.
This review is about item#60821993.

Related Products