Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cap With Cape

Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Purpose
Hat type in pursuit of comfort and workability. It is used in many light workshop.
Fabric
Contact feeling of cold dobby
Head Circumference (cm)
60
Adjustment Method
(Back) elastic
Mixing Ratio (%)
60 polyester, 35 cotton fiber, unspecified 5
Size
One Size Fits All
Color
White
Material
(Saliva) Oshin, (Cape) mesh
Specification
Coolness, breathability, antibacterial, anti-static, sweat-absorbent, quick dry, washable
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DC5229 60822072 -
Discontinued
[x]
ADD TO CART

Related Products