Buy more than* S$200* and get FREE SHIPPING

Octagonal Cap G5231

Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Purpose
Hat type in pursuit of comfort and workability. It is used in many light workshop.
Fabric
Shamiran
Head Circumference (cm)
63.5
Adjustment Method
(Back) snap button closure
Mixing Ratio (%)
65 polyester, 35 cotton, Shamiran
Type
Cool feeling, breathable, lightweight, anti-static, I wash
Size
One Size Fits All
Color
White
Material
(Saliva) Oshin, (Cape) mesh, (parietal) heaven mesh
Specification
Coolness, permeability, lightweight, anti-static, washable
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G5231 60822081 23.58 SGD
In stock
ADD TO CART

Related Products