Buy more than* S$200* and get FREE SHIPPING

Factory Cap

3.00 (1)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Purpose
Hat type in pursuit of comfort and workability. It is used in many light workshop.
Fabric
Poplin
Material
(Saliva) Oshin, (Cape) mesh
...see all>
Product Options
ADD TO CART
Adjustment Method Mixing Ratio (%) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adjustment Method Mixing Ratio (%) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Back) Magic tape 65 polyester, 35 cotton One Size Fits All White 1PC 1 FH5208 60822133 23.99 SGD
In stock
(Behind) Magic tape 65 polyester, cotton 35 One-size-fits-all Green 1PC 1 FH5158 60822151 24.99 SGD
Shipped after 2018-05-02
(Behind) Magic tape 65 polyester, cotton 35 One-size-fits-all Saxe blue 1PC 1 FH5157 60822142 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Inspection work cap
3
From Japan
On 2015-08-27 14:43:30
The wearing feeling is better than the octagonal hat. It is better that the head is a mesh because it can be steamed at present.
This review is about item#60822142.

Related Products