Buy more than* S$200* and get FREE SHIPPING

Mesh Cap

2.00 (1)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Purpose
Hat type in pursuit of comfort and workability. It is used in many light workshop.
Head Circumference (cm)
72
Specification
Coolness, permeability, antibacterial, anti-static, sweat-absorbent, quick dry, washable
...see all>
Product Options
ADD TO CART
Fabric Adjustment Method Size Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fabric Adjustment Method Size Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weaving (cold sensation material) dobby (Back) Put rubber formula One-size-fits-all Green (Saliva) Oshin, (ear) mesh (details) 1PC 1 DC5239 60822526 23.99 SGD
In stock
Weaving (cold sensation material) dobby (Back) Put rubber formula One-size-fits-all Saxe blue (Saliva) Oshin, (ear) mesh (details) 1PC 1 DC5238 60822517 21.99 SGD
In stock
Contact feeling of cold dobby (Back) Rubber case expression One Size Fits All White (Saliva) Oshin, (ears) mesh (details) 1PC 1 DC5237 60822501 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Prevention of female hair fall
2
From Japan
On 2015-04-08 15:32:04
I think that ease of use is good for women with long hair. It is a design of whether the ear can enter or not, so I can not say anything to people with short hair. Breathability is good with mesh.
This review is about item#60822526.

Related Products