Buy more than* S$200* and get FREE SHIPPING

Mesh Cap

Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Purpose
Women's hat type in pursuit of comfort and workability. It is used in many light workshop.
Fabric
Soft mesh
Head Circumference (cm)
58
Adjustment Method
(Back) Rubber case expression
Mixing Ratio (%)
Polyester 100
Size
One Size Fits All
Color
White
Material
(Saliva) Oshin
Specification
Washable
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G5177 60822754 25.06 SGD
In stock
ADD TO CART

Related Products