Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

CB01 Waterproof Connector Socket Housing Black

3.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance (Mohm)
1000min./DC500V
Material (Housing)
PBT(UL94V-0)
Housing
Black
Protection Level
IP67
Withstand Voltage
AC1000 r.m.s
Rated Voltage (V)
250
Pitch (mm)
2.5
Type
Relay-board
...see all>
Product Options
ADD TO CART
Compatible Substrate Dimensions (mm) Electric Wire Covering Outer Diameter (mm) Contact Resistance (mohm) Rated Current (A) Operating Temperature Range (deg C) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Substrate Dimensions (mm) Electric Wire Covering Outer Diameter (mm) Contact Resistance (mohm) Rated Current (A) Operating Temperature Range (deg C) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 (thickness) phi1.0 - 1.3 (Maximum) 15 (Up to) 3 -40 - 105 3 1Pack(10PC) 1 CB01A6-03B0-01 45556901 18.99 SGD
In stock
- phi1.3 to 1.7 (Max)15 (Max)3 -40 to 105 5 1Pack(10PC) 1 CB01A6-05B0-02 45556935 20.99 SGD
In stock
1.6 (thickness) phi1.0 to 1.3 (Max)15 (Max)3 -40 to 105 2 1Pack(10PC) 1 CB01A6-02B0-01 45556883 13.99 SGD
In stock
- phi1.3 to 1.7 (Max)15 (Max)3 -40 to 105 3 1Pack(10PC) 1 CB01A6-03B0-02 45556917 18.99 SGD
In stock
1.6 (thickness) phi1.0 to 1.3 (Max)15 (Max)3 -40 to 105 5 1Pack(10PC) 1 CB01A6-05B0-01 45556926 20.99 SGD
In stock
1.6 (thickness) phi1.3 to 1.7 (Max)15 (Max)3 -40 to 105 2 1Pack(10PC) 1 CB01A6-02B0-02 45556892 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
When making a drone
4
From Japan
On 2018-04-10 15:33:55
It is strong and easy to use. I received it on time, so I was saved.
This review is about item#45556892.
For car maintenance
5
From Japan
On 2016-07-30 03:21:51
It is the same thing as the waterproof connector of ○ ○ モ ン. Since the terminal was left, it can be effectively used.
This review is about item#45556892.
Electronic product production
3
From Japan
On 2015-04-14 21:46:00
I am dissatisfied that the unit price is high and that it is short of money.
This review is about item#45556892.
Harness processing
3
From Japan
On 2015-01-30 23:22:12
Although there are other purchasing routes, there are other purchasing routes, but although it is inevitably purchasing it is not high and it is not a rod Well, that is, although there is no stock, stocks like it will come out Originally out of stock items like such I feel it.
This review is about item#45556917.

Related Products