Buy more than* S$200* and get FREE SHIPPING

Rechargeable Batteries

4.62 (8)
Rechargeable Type
Nickel-hydrogen battery
Specification
Rechargeable
...see all>
Product Options
ADD TO CART
Dimensions (phi mm x L mm) Type Weight (g) Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (phi mm x L mm) Type Weight (g) Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.5x44.5 AAA 13 min.780mAh 1Pack(2PC) 1 BK-4MLE/2B 60825676 12.99 SGD
In stock
10.5x44.5 AAA 13 min.780mAh 1Pack(4PC) 1 BK-4MLE/4B 60825685 24.99 SGD
In stock
10.5x44.5 AAA 13 min.780mAh 1Pack(8PC) 1 BK-4MLE/8B 60925094 41.99 SGD
In stock
14.5x50.5 AA 28 min.1950mAh 1Pack(8PC) 1 BK-3MLE/8B 60925076 42.99 SGD
In stock
14.5x50.5 AA 28 min.1950mAh 1Pack(12PC) 1 BK-3MLE/12B 60925085 -
Discontinued
[x]
14.5x50.5 AA 28 min.1950mAh 1Pack(2PC) 1 BK-3MLE/2B 60825651 12.99 SGD
In stock
14.5x50.5 AA 28 min.1950mAh 1Pack(4PC) 1 BK-3MLE/4B 60825667 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
IC recorder
5
From Japan
On 2017-01-30 21:11:23
It is quite nice feeling It is safe to use because it has two
This review is about item#60825676.
Using pen light
5
From Japan
On 2016-08-01 16:28:02
Due to the large consumption of dry batteries, cost reduction has been achieved.
This review is about item#60925094.
For switching headlight
4
From Japan
On 2016-02-02 11:17:07
It was good as it was time to change so so I used it until now
This review is about item#60925076.
Light battery
3
From Japan
On 2015-10-08 15:39:33
usually
This review is about item#60925076.
Flashlight
5
From Japan
On 2015-09-07 12:08:08
very good.
This review is about item#60925076.
Flashlight, remote control, clock etc in home.
5
From Japan
On 2015-07-23 21:37:51
Traditionally, my used batteries (alkali, manganese, etc.) have been discarded when they are used up, but after switching to rechargeable dry batteries (nickel hydride) this time, they can be charged and used without being disposed of when batteries run out It became like. Until now, the act of saying "thrown away" (wasteful use of resources, discharge of garbage) which was slightly backed up is reduced. Furthermore, saying that this battery can be charged more than 1000 times, if you calculate simply, it means that you can use it for more than 18 years at a weekly charge and 80 years (product life?) If charging on a monthly basis. Even considering it from the cost aspect is considerable virtue. We plan to change all batteries in the house (rechargeable flashlight, remote control, watch, calculator etc about 60) to rechargeable type in the future.
This review is about item#60825667.
For LED lighting equipment
5
From Japan
On 2015-02-13 11:47:35
Purchased for use as a LED lighting fixture purchased at the same time. Since I long used this product, I feel that it is excellent in performance and reliability. I think that it is superior in cost performance because it can charge repeatedly and has a large allowable number of charge.
This review is about item#60825651.
Sphygmomanometer
5
From Japan
On 2014-04-08 19:27:59
Although I bought a rechargeable battery for the first time for a while, it is quite possessed better than the old one, although it is mainly used for the blood pressure monitor, but the sound of the pump is different.
This review is about item#60825667.

Related Products