Buy more than* S$200* and get FREE SHIPPING

Engine Bush cutter

Purpose
Mowing around house. Greening management at parks
Outer Diameter (mm)
(Cutting blade) 255
Handle Shape
Both hands handle
Carburetor
Diaphragm (butterfly) equation
Ignition System
(Fly, wheel, magneto) electronic ignition
Fuel Tank Capacity (L)
0.66
Continuous Opreration Time (min)
70
Displacement Volume (mL)
25.4
Dimensions (Length L x Width W x Height H) (mm)
1828x640x380
Accessories
Left and right handle, Tipped (255mm), the cutting blade cover, flying protective cover, protective glasses, shoulder belts, storage bag, socket wrench, L Katamarubo, driver
...see all
Product Options
ADD TO CART
Weight (kg) Ignition Plug Functions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Ignition Plug Functions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Body) 4.9, (all equipment) 5.6 NGKBPMR15Y 2 cycle petrol phosphorus engine 1PC 1 EKK-2670 60826857 -
Discontinued
[x]
(Head) upper / 15 lower, 8 NGKBPMR14Y Two-cycle gasoline engine 1PC 1 EKK-2620 60826841 -
Discontinued
[x]
ADD TO CART

Related Products