Buy more than* S$200* and get FREE SHIPPING

Die Grinder

4.50 (2)
Purpose
A wide range of applications from glass sculpture to mold modification
Bit Shaft Diameter (mm)
2.35
Functions
Double insulation structure
Cord Length (m)
1.5
Revolution (min-1[r.p.m])
13000
Power Consumption (W)
25
Power (V)
100
Weight (kg)
0.14
Overall Length (mm)
165
Accessories
Diamond bit two, this high-speed steel bit 5
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HR-25 60826902 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Sharpen the pottery
4
From Japan
On 2016-03-08 16:45:52
The bit fixing mechanism is strange. I wish it was a screw stop normally ... But at first I was fine but now I can not exchange bits without pliers.
This review is about item#60826902.
Finishing work after roughing
5
From Japan
On 2015-12-30 17:31:53
Working is progressing as it is light and strong.
This review is about item#60826902.

Related Products