Buy more than* S$200* and get FREE SHIPPING

Laser Distance Meter

5.00 (3)
Purpose
Interior finish work, electricity, water tap measurement.
Optical Output (mW)
(Laser Class) 1 or less (Class 2)
Storage Temperature Range (degree c)
-20 - +60
Measuring Unit
1mm
Wavelength (nm)
635
Measurement Pricision
+/-1.5mm
Dimensions (Length L x Width W x Height H) (mm)
113x56.4x35
Power
Four AAA alkaline batteries
Operating Temperature Range (deg C)
0 - +40
Measuring Range
0.1 - 50m
Weight (kg)
0.19
Specification
(Auto power off) Laser light: about 20 seconds, body: about 5 minutes, dust and water proof, IP54, addition, subtraction, volume measurement, area measurement, two and three sides measurement, maximum measurement, minimum measurement
Accessories
Pouch, AAA alkaline battery x4
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-500 60827243 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used to Sakyo of a dark place or when measuring alone in the field
5
From Japan
On 2014-04-13 15:56:06
How to use also can be used to quickly measure not difficult.
This review is about item#60827243.
Length measurement
5
From Japan
On 2014-04-05 13:47:05
no problem
This review is about item#60827243.
Field measurement
5
From Japan
On 2013-10-07 13:45:38
Since the compact and simple operation ◎ light carried in the field is also not worried.
This review is about item#60827243.

Related Products