Buy more than* S$200* and get FREE SHIPPING

Reciprocating Saw Blade

Purpose
For woodworking and plastics
Blade Length (mm)
55
Wood Cutting Capacity (mm)
30 or less
Cutting Capacity (mm) Pipe
phi30 following
Cutting Capability (mm)
(Plate thickness:) 5-30
Number of Threads
(Per inch) 9
Overall Length (mm)
75
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5Sheet) 1 6641475 60829675 23.44 SGD
In stock
ADD TO CART

Related Products