Buy more than* S$200* and get FREE SHIPPING

Reciprocating Saw Blade

4.00 (1)
Purpose
For woodworking and plastics
Blade Length (mm)
143
Wood Cutting Capacity (mm)
90 or less
Cutting Capacity (mm) Pipe
-
Cutting Capability (mm)
-
Number of Threads
(Per inch) 8.5
Overall Length (mm)
175
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 6641557 60829684 16.61 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of wood
4
From Japan
On 2016-12-17 18:15:47
Before now often turned out to be, but broke from the base is bad usage is working comfortably.
This review is about item#60829684.

Related Products