Buy more than* S$200* and get FREE SHIPPING

Reciprocating Saw Blade

4.50 (2)
Purpose
For iron work and stainless steel
Cutting Ability (mm) Mild Steel
3.5 or less
Cutting Capacity (mm) Stainless
3 or less
...see all
Product Options
ADD TO CART
Blade Length (mm) Cutting Ability (mm) Aluminum Board Stainless Plate Cutting Capacity (mm) Cutting Capacity (mm) Pipe Cutting Capacity (mm) Mild Steel Number of Threads Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Cutting Ability (mm) Aluminum Board Stainless Plate Cutting Capacity (mm) Cutting Capacity (mm) Pipe Cutting Capacity (mm) Mild Steel Number of Threads Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 5 to 20 2 to 3 phi50 following 2 to 6 (Per inch) 18 101 1Pack(5PC) 1 6641717 60829763 38.74 SGD
In stock
233 5 to 20 2 to 3 phi160 following 2 to 6 (Per inch) 18 254 1Pack(5PC) 1 6641747 60829797 55.01 SGD
In stock
203 5 to 20 2 to 3 phi130 following 2 to 6 (Per inch) 18 228 1Pack(5PC) 1 6641737 60829781 53.72 SGD
In stock
203 5 or less 1 to 3 phi130 following 1 to 3 (Per inch) 24 228 1Pack(5PC) 1 6641707 60829754 53.72 SGD
In stock
75 5 or less 1 to 3 phi50 following 1 to 3 (Per inch) 24 101 1Pack(5PC) 1 6641681 60829736 38.74 SGD
In stock
126 5 or less 1 to 3 phi75 following 1 to 3 (Per inch) 24 152 1Pack(5PC) 1 6641697 60829745 41.79 SGD
In stock
126 5 to 20 2 to 3 phi75 following 2 to 6 (Per inch) 18 152 1Pack(5PC) 1 6641727 60829772 41.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cutting of metal
4
From Japan
On 2016-12-17 18:18:17
Although we cut the soft iron It has quite a vibration it will need a quite a force.
This review is about item#60829736.
Processing of domestic waste
5
From Japan
On 2015-05-18 15:04:35
In the blade of this reciprocating saw, we cut to short the pole (made Suriru) hanging out the laundry that are no longer needed. It turns very smoothly, but it also has deteriorated towards the blade as we increased the number of times that the cut since turning off the iron pipe, it is and I think that no way. This time, since 1000 yen discount tickets had been sent by e-mail, was able to buy cheaply. 1000 yen discount tickets, I think that very grateful.
This review is about item#60829736.

Related Products