Buy more than* S$200* and get FREE SHIPPING

Jig Saw Blade

5.00 (1)
Purpose
Woodworking finishing. Cutting circler. Blade is set.
Cutting Ability (mm) Synthetic Resin
2 to 25
Blade Length (mm)
45
PlyWood Cutting Capacity (mm)
2 to 25
Number of Threads
(Per inch) 16
Overall Length (mm)
76
Shape
(Attached) B type
Material
SK material
Compatible Models
J-6500V,J-6500VDL,J-650VDL,JSE-60A
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2Sheet) 1 6641617 60829964 7.80 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Woodworking tools
5
From Japan
On 2016-12-13 00:42:00
I bought for the J-6500VDL Sharpness is also often feel very good
This review is about item#60829964.

Related Products