Buy more than* S$200* and get FREE SHIPPING

Jig Saw Blade

Purpose
For iron work and stainless steel
Cutting Ability (mm) Synthetic Resin
1.5 to 6
Cutting Capacity (mm) Stainless
1 to 2
Blade Length (mm)
54
Nonferrous Metal Cutting Capacity (mm)
1.5 to 6
Cutting Capacity (mm) Mild Steel
1.5 to 3
Number of Threads
(Per inch) 24
Overall Length (mm)
76
Shape
(Attached) B type
Material
Bimetal
Compatible Models
J-6500V,J-6500VDL,J-650VDL,JSE-60A
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5Sheet) 1 6641627 60829991 20.72 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products