Buy more than* S$200* and get FREE SHIPPING

Jig Saw Blade

Purpose
For iron work and stainless steel
Cutting Ability (mm) Synthetic Resin
41642
Cutting Capacity (mm) Stainless
0.5 to 1
Blade Length (mm)
54
Nonferrous Metal Cutting Capacity (mm)
41642
Cutting Capacity (mm) Mild Steel
0.5 to 2
Number of Threads
(Per inch) 32
Overall Length (mm)
76
Shape
(Attached) B type
Material
Bimetal
Compatible Models
J-6500V, J-6500VDL, J-650VDL, JSE-60A
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5Sheet) 1 6641637 60830007 20.72 SGD
In stock
ADD TO CART

Related Products