Buy more than* S$200* and get FREE SHIPPING

Jig Saw Blade

Purpose
To cut soft materials such as cardboard, styrofoam, and carpet.
Blade Length (mm)
75
Cutting Capability (mm)
(Rubber / cardboard / styrofoam) 10 or less / less than 30/50 or less
Number of Threads
(Per inch) -
Overall Length (mm)
100
Shape
(Attached) B type
Material
SK material
Compatible Models
J-6500V,J-6500VDL,J-650VDL,JSE-60A
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6640987 60830016 11.56 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products