Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Jig Saw Blade

Purpose
Wood material (10mm-30mm). Metal(about 2.0mm-4mm)
Number of Threads
52
Blade Length (mm)
80
Overall Length (mm)
150
Compatible Models
TF-535A,TFE-550A,TF-5400
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(12Sheet) 1 6640901 60830025 12.50 SGD
In stock
ADD TO CART

Related Products