Buy more than* S$200* and get FREE SHIPPING

Jig Saw Blade

Purpose
Metal (up to about 0.5mm to 1.5mm)
Number of Threads
130
Blade Length (mm)
80
Overall Length (mm)
150
Compatible Models
TF-535A,TFE-550A,TF-5400
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(12Sheet) 1 6640861 60830034 12.50 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products