Buy more than* S$200* and get FREE SHIPPING

Circular Saw Blade

4.50 (6)
Purpose
Woodworking cutting
Inner Diameter (mm)
12.7
Outer Diameter (mm)
140
Thickness (mm)
(NokomiAtsu) 1.55 (Tip thickness) 2.0
Number of Blades
80
Compatible Models
MW-14S,YW-14S
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 6651567 60833324 28.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Do-it-yourself
5
From Japan
On 2017-03-13 08:44:20
Because it was not in the home center in the vicinity, it was very helpful.
This review is about item#60833324.
Downy Niakatto
5
From Japan
On 2016-04-04 14:45:29
I was looking for a replacement blade of this size in a hardware store, but I'm glad I found in Monotarou not found!
This review is about item#60833324.
Used to fuel waste materials
4
From Japan
On 2015-11-26 18:26:18
The sharpness of the blade does not last long. When there are knots of rafters, sharpness becomes worse while worn.
This review is about item#60833324.
Cutting of wood in a do-it-yourself carpenter
5
From Japan
On 2015-10-13 23:13:13
The original sharpness that I bought has revived.
This review is about item#60833324.
Used to cut material
3
From Japan
On 2015-08-28 22:53:54
Where it was difficult to purchase at home centers etc, where I was in trouble, searching for "monotaro" hit saved. Since the blade of this round saw is not much circulated, it is saved when it is always in stock,
This review is about item#60833324.
Create wood deck and BBQ table in DIY.
5
From Japan
On 2015-05-05 22:31:48
I was thinking about extending the wood deck and creating a table for BBQ in GW. I took out the round saw and cut the wood, but because it was not used for a long time, I searched for a home center and mail order because it was not used long, but I also examined the new circle saucers for inner diameter 12.7 mm. Since I knew the thing of Monotarou in a magazine before, I searched, so there are saw blades that did not exist anywhere, I feel very happy, reached shortest when purchasing immediately, I am glad that the feeling of cutting spat when I use it I am very satisfied.
This review is about item#60833324.

Related Products