Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Steel and Bridge Brush, White Flat

Brush Width (mm)
No. 35 (80)
Trim Length (mm)
62
Weight (g)
136
Finishing Material
Hair: goat hair
Overall Length (mm)
263
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TPB-124 08294991 56.99 SGD
In stock
ADD TO CART

Related Products